Plastic Tool Storage Bin, 4 Removable Bins Compartments
- Mfr # W54042
- Zoro # G023310336
product price:Â
$
34.99
/ea
Key Features
Material
Plastic
Color
Black, Red
Removable or Hinged Top
Yes
Lockable
Yes
Type
Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54042
- Zoro #
- G023310336
- UPC #
- 39564108815
- Country of Origin
- China
- Item
- Storage Bin
- Material
- Plastic
- Color
- Black, Red
- Removable or Hinged Top
- Yes
- Lockable
- Yes
- Type
- Organizer
- Magnetic
- No
Description
The Performance Tool W54042 Plastic Rack System Tool Box is an excellent storage solution for all your tools and small parts. It features four removable bins with 13 compartments each, providing ample space to organize your items. The top storage bin comes with a secure latch that keeps your tools and parts safe during transport. Made of high-quality plastic, this tool box is built to last and can withstand heavy use in a workshop or garage environment. With a sturdy carry handle, the tool box is easy to transport from one job site to another. This plastic rack system tool box is versatile and multipurpose, making it perfect for storing a wide variety of tools, nuts, bolts, screws, and other small parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.