Zoro Homepage

ATD 55 Gallon Drum Cradle

  • Mfr # 5275

  • Zoro # G312538656


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33.66 in
Width
20.47 in
Depth
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5275
Zoro #
G312538656
UPC #
663126052751
Country of Origin
India

Dimensions

Overall Length
33.66 in
Width
20.47 in
Depth
3.93 in

Description

55 Gallon Drum Cradle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.