Shop ATG
See all product information
Create Account
Lightweight Nitrile Glove w/Seamless Knit Nylon Liner and Non-Slip MicroFoam Grip on Palm & F, 12PK
- Mfr # 9880
- Zoro # G224209064
product price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Color
Purple
Application
Tough and Oil Resistant Grip Handling, Assembling and Sorting Of Light Oily Part and Materials General Maintenance and Repair Indirect Food Handling and Cold Storage Applications
Glove Size
2XL
Glove Materials
Nylon Elastane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9880
- Zoro #
- G224209064
- UPC #
- -
- Country of Origin
- Sri Lanka
- Color
- Purple
- Application
- Tough and Oil Resistant Grip Handling, Assembling and Sorting Of Light Oily Part and Materials General Maintenance and Repair Indirect Food Handling and Cold Storage Applications
- Glove Materials
- Nylon Elastane
Dimensions
- Glove Size
- 2XL
Description
Seamless string knit shell is comfortable and flexible, Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Liquid Repellence - Increased resistance to oils via ATG's LiquiTech technology platform, Lightweight- Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity, Locking Cuff - Ensures the glove doesn't slip on the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit, Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin , The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product. Lightweight Nitrile Glove w/Seamless Knit Nylon Liner and Non-Slip MicroFoam Grip on Palm & Fingers,3/4 Coated Knit Wrist
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.