Shop ATG
See all product information
Create Account
Seamless Knit Nylon Glove w/Thermal Lining and Double-Dipped Nitrile MicroFoam Grip on Full Han
- Mfr # 56-451/XXL
- Zoro # G024208328
product price:Â
$
17.59
/pr
Sold in multiples of 6Â prs for
$105.54
Key Features
Color
Purple
Palm Material
Nylon Elastane
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-451/XXL
- Zoro #
- G024208328
- UPC #
- -
- Country of Origin
- Sri Lanka
- Color
- Purple
- Palm Material
- Nylon Elastane
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Dimensions
- Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Liquid Repellence - Keep moisture away from your skin to ensure your hand remains warm. This technology also works to avoid wind chill for those working outdoors, High Thermal Insulation Properties - Without sacrificing flexibility, dexterity, weight and comfort, Super Soft and Super Flexible Coating - Providing ultimate flexibility even in extremely cold environments, Optimized Grip - delivered though the ultra soft coating to ensure maximum flex and contact with the things you handle, Connected With Care - Insulation liner is bonded away from the flex and movement points of your hands i.e. knuckles, to ensure ultimate comfort, All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation, This glove has been laundered prior to final packaging making it clean and safe for use, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin, The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product, Silicone free, Complies with FDA food handling requirements 21 CFR, Part 177, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves. Seamless Knit ATG Nylon Glove w/Thermal Lining and Double-Dipped Nitrile MicroFoam Grip on Full Hand,Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.