Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR1250-ST
- Zoro # G103501579
product price:Â
$
40.69
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
10 1/2 in
Material
Brass
Neck Extension
2 in
Includes Cap and Chain
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR1250-ST
- Zoro #
- G103501579
- UPC #
- 628311353112
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 2 in
- Includes Cap and Chain
- No
- For Thermometer Thread Type
- NPTF
- Maximum Operating Pressure
- 5,000 psi at 70 Degrees F
- Shank Type
- Straight
- Includes Lagging
- No
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- For Thermometer Thread Connection
- 1/2 in NPTF
- Food Safe
- No
- Thread Type
- NPT
- Thread Gender
- Male
- Thermowell Type
- Threaded
- Compatible Brand and Series
- Winters TBM Series Thermometer
- Application
- Sealed Systems
- NSF Rated
- No
- Compatible Series
- Winters TBM series thermometer
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 10 1/2 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1/2 in
- For Stem Diameter
- 1/4 in
- For Stem Length
- 12 in
Description
Threaded Thermowell, Straight, Brass, Shank Type Straight, 1/2 in MNPT, Insertion Length 10 1/2 in, For Stem Length 12 in, Neck Extension 2 in, Food Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.