Zoro Homepage

Regenerative Blower, 0.5 HP, 64 cfm

  • Mfr # AB-101

  • Zoro # G4730750


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
60" WC
Max. Flow Rate
64 cfm
Max. Vacuum
52" WC
Voltage
110-120/220-240
Full Load Amps
7.8/3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-101
Zoro #
G4730750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/4"
Outlet Size
1.25"
Overall Length
9.76"
Overall Depth
9.76"

Details

Item
Regenerative Blower, 0.5 HP, 64 cfm
Max. Pressure
60" WC
Max. Flow Rate
64 cfm
Max. Vacuum
52" WC
Voltage
110-120/220-240
Full Load Amps
7.8/3.9
Motor Enclosure
Totally Enlcosed Fan Cooled Hazardous Environment
Housing Material
Cast Aluminum
Thermal Protection
Y
Phase
Single Phase
Max. Ambient Temp.
104 Degrees F
HP
0.5
Standards
Class F NEMA Insulation

Description

Regenerative Blower, 0.5 HP, 64 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.