Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Pv10Px Commercial Grade Overhead 2-Post Lift 10,000 Lb. Capacity
- Mfr # XH-PV10PX-FPD
- Zoro # G022407921
product price:Â
$
7,769.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XH-PV10PX-FPD
- Zoro #
- G022407921
- UPC #
- 810524029469
- Country of Origin
- China
Details
- Item
- Automotive Lifts
Description
10,000 lb. capacity; Commercial Grade; Adjustable Height - 11ft 11 1/8in or 12ft3in; Asymmetric/Symmetric Arms; Automatic Arm Restraints; inPaddedin Shut-Off Bar; Padded Carriages; Single Point Lock Release; Direct-Drive Cylinders; Powder Coat Finish; Free 12 Piece Truck Adapter Set; Mounting Hardware Included; Shipping Weight: 1,875 lbs.- Parts Only; Capacity: 10,000 LB.; Overall Width w/Motor: 145in (11ft 11in); Outside Column to Outside Column: 125 1/2in (10ft 5 1/2in); Maximum Lift Height (Without Adapters): 72 1/2in; Maximum Lift Height (With Adapters): 81 1/4in; Minimum Arm Height: 4 1/2in; Inside Column: 110 1/8in (9ft 2 1/8in); Drive Thru: 96 1/4in (8ft 1/4in) Symmetric/ 90 1/4in (7ft 6 1/4in) Asymmetric; Column Size: 7 1/2in x 14 1/2in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 1,900 LBS.; Adapter Heights: 4 Each 1.25in, 2.5in, 5in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.