Zoro Homepage

PTFE Tubing, 10 mm Inside Dia.

  • Mfr # PTFE12MCNA-50

  • Zoro # G310993600


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Elongation
200% to 400%
Does Not Contain
Phthalates
Overall Length
50 ft
Resistance Properties
Chemical Resistant, Heat Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE12MCNA-50
Zoro #
G310993600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 ft
Outside Diameter
12 mm
Inside Diameter
10 mm

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 10 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 12 mm, Overall Length 50 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.