Zoro Homepage

PTFE Tubing, 1/16 in Inside Dia.

  • Mfr # PTFE-0102X25

  • Zoro # G110993800


product price: $23.69
/ea

Key Features

Wall Thickness
0.03 in
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Elongation
200% to 400%
Overall Length
25 ft
Inside Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE-0102X25
Zoro #
G110993800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.03 in
Overall Length
25 ft
Inside Diameter
1/16 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
1/8 in

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 381 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/8 in, Overall Length 25 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.