Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing, 1/16 in Inside Dia.

  • Mfr # PTFE-0102X50

  • Zoro # G310993747


product price: $41.39
/ea

Key Features

Wall Thickness
0.03 in
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Elongation
200% to 400%
Outside Diameter
1/8 in
Features
Low Friction Coefficient, Non-Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE-0102X50
Zoro #
G310993747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.03 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Item
PTFE Tubing
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Elongation
200% to 400%
Features
Low Friction Coefficient, Non-Flammable
Maximum Operating Pressure
381 psi @ 70 Degrees F
Clarity
Semi-Clear
Flexibility
Flexible
Minimum Operating Temperature
-400 Degrees F
Autoclavable
No
Tube Form
Coil
Peristaltic Pump Compatible
No
Application
Air, Chemical, Gas, Water
Vacuum Rated
Vacuum Rated
For Environment
Washdown
Color
White
Resistance Properties
Chemical Resistant, Heat Resistant
Food Application
Food and Beverage
Petroleum Product Compatibility
Fuel Oil, Oil
Material
PTFE
Hardness
Shore D 55
Industry Application
Automotive, Chemical Processing, General Laboratory, Industrial, Insulation and Food Service Applications
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Jacket Material
No Jacket
Fitting Compatibility
Push-to-Connect
Does Not Contain
Phthalates
System of Measurement
Inch

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 381 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/8 in, Overall Length 50 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.