Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing, 1/4 in Inside Dia.

  • Mfr # PTFE-0406X25

  • Zoro # G410993784


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Elongation
200% to 400%
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Food Application
Food and Beverage
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE-0406X25
Zoro #
G410993784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.063 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
25 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
PTFE Tubing
Elongation
200% to 400%
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Food Application
Food and Beverage
Flexibility
Flexible
System of Measurement
Inch
Fitting Compatibility
Push-to-Connect
Peristaltic Pump Compatible
No
Color
White
For Environment
Washdown
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
500 Degrees F
Autoclavable
No
Features
Low Friction Coefficient, Non-Flammable
Jacket Material
No Jacket
Maximum Operating Pressure
240 psi @ 70 Degrees F
Industry Application
Automotive, Chemical Processing, General Laboratory, Industrial, Insulation and Food Service Applications
Does Not Contain
Phthalates
Hardness
Shore D 55
Stripe Color
No Stripe
Minimum Operating Temperature
-400 Degrees F
Material
PTFE
Clarity
Semi-Clear
Tube Form
Coil
Application
Air, Chemical, Gas, Water
Vacuum Rated
Vacuum Rated
Resistance Properties
Chemical Resistant, Heat Resistant

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 25 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.