Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tubing, 1/8 in Inside Dia.

  • Mfr # PTFE-0204X50

  • Zoro # G110993756


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.063 in
Elongation
200% to 400%
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Autoclavable
No
Hardness
Shore D 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE-0204X50
Zoro #
G110993756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.063 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Overall Length
50 ft

Details

Item
PTFE Tubing
Elongation
200% to 400%
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Autoclavable
No
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, Heat Resistant
For Environment
Washdown
Flexibility
Flexible
Stripe Color
No Stripe
Food Application
Food and Beverage
Petroleum Product Compatibility
Fuel Oil, Oil
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Does Not Contain
Phthalates
Fitting Compatibility
Push-to-Connect
Material
PTFE
Color
White
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Jacket Material
No Jacket
Minimum Operating Temperature
-400 Degrees F
Application
Air, Chemical, Gas, Water
Features
Low Friction Coefficient, Non-Flammable
Tube Form
Coil
Industry Application
Automotive, Chemical Processing, General Laboratory, Industrial, Insulation and Food Service Applications
Maximum Operating Pressure
372 psi @ 70 Degrees F
Vacuum Rated
Vacuum Rated

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 372 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.