Zoro Homepage

PTFE Tubing, 6 mm Inside Dia.

  • Mfr # PTFE08MCNA-100

  • Zoro # G510993783


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Elongation
200% to 400%
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Outside Diameter
8 mm
Resistance Properties
Chemical Resistant, Heat Resistant
Hardness
Shore D 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE08MCNA-100
Zoro #
G510993783
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
8 mm
Overall Length
100 ft
Inside Diameter
6 mm

Description

PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.