Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural

  • Mfr # PTFE-0406X100

  • Zoro # G1577301


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFE-0406X100
Zoro #
G1577301
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
3/4 in
Overall Length
100 ft
Inside Diameter
1/4 in
Bend Radius
3/4 in
Outside Diameter
3/8 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Tube Color
Natural
Item
Tubing
Elongation
200% to 400%
Max. Working Pressure @ 70 F
240 psi
Max. Working Pressure @ 73 F
240 psi
Tensile Strength
3,000 psi
Temp. Range
-400 Degrees to 500 Degrees F
Standards
ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
Material
PTFE
Stripe Color
No Stripe
Minimum Operating Temperature
-400 Degrees F
Color
White
Flexibility
Flexible
System of Measurement
Inch
Fitting Compatibility
Push-to-Connect
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Reinforcement
Not Reinforced
Hardness
Shore D 55
Industry Application
Automotive, Chemical Processing, Laboratory, Industrial, Insulation and Food Service Applications
Maximum Operating Pressure
240 psi
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, Heat Resistant
Autoclavable
No
Does Not Contain
Phthalates
Application
Air, Chemical, Gas, Water
Features
Low Friction Coefficient, Non-Flammable
For Environment
Washdown

Description

Tubing, Application Air, Chemical, Gas, Water, Color White, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Heat Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.