Shop ZORO SELECT

Tubing, 3/8 In OD, 100 Ft L, Natural

  • Mfr # HDPE38ANA

  • Zoro # G3410766


product price:  $36.19
/ea

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Tube Material
Polyethylene
Max. Pressure
272 psi
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDPE38ANA
Zoro #
G3410766
UPC #
-
Country of Origin
Iceland

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
100 ft
Tube Bend Radius
3 3/4 in
Overall Length
100 ft
Outside Diameter
3/8 in
Bend Radius
3 3/4 in
Inside Diameter
1/4 in

Details

Tube Material
Polyethylene
Max. Pressure
272 psi
Tube Color
Natural
Item
Tubing
Standards
FDA, NSF 51, NSF 61
Temp. Range
-50 Degrees to 140 Degrees F
Type
High Density
Tube Hardness
Shore A: 93, Shore D: 45
Material
Polyethylene
Maximum Operating Temperature
140 Degrees F
Application
Air, Water
Tube Form
Coil
Vacuum Rated
Vacuum Rated
For Fluid Type
Water
Resistance Properties
Chemical Resistant
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Does Not Contain
Does Not Impart Taste or Odor
Autoclavable
No
System of Measurement
Inch
Maximum Operating Pressure
272 psi @ 75 Degrees F
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore D 45
Stripe Color
No Stripe
Features
Withstand Sterilization by Boiling
Color
White
Reinforcement
Not Reinforced
Clarity
Semi-Clear

Description

Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 272 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.