31700-2P Omega Standard Cartridge 2 pak

  • Mfr # 31700-2P
  • Zoro # G104111685
product price: 
$
64.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31700-2P
Zoro #
G104111685
UPC #
-
Country of Origin
United States

Description

The Atrix International 31700-2P Standard Filter Cartridge is a two pack of replacement filter cartridges that are designed to capture dust, dirt, soot, pollen, black toner, and most color toners. This replacement filter cartridge is efficient at 0.3 microns and is used with the Omega Supreme HEPA Cleanroom, and Omega Supreme ULPA Cleanroom Vacuum Systems.

  • Dimension - 12.75 x 6.5 x 11.5 in
  • Item Weight - 3.05 lb
  • Designed to capture dust, dirt, soot, pollen, black toner, and most color toners
  • Filter designed to capture particles as small as 0.3 microns
  • For use with the Omega Supreme HEPA Cleanroom/Omega Supreme ULPA Cleanroom Vacuum Systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews