Shop ATTWOOD
Create Account
Tsunami MK2 Manual Bilge Pump - T800 - 800 GPH & 24V
- Mfr # 5609-7
- Zoro # G109895481
product price:
$
53.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5609-7
- Zoro #
- G109895481
- UPC #
- 22697024121
- Country of Origin
- China
Description
Tsunami MK2 Manual Bilge Pump - T800 - 800 GPH & 24V. The Tsunami Mk2 is the only manual bilge pump that eliminates airlocks. This is done by the Patented X-AirTM Impeller, which ejects trapped air in the pump and pipework. Also, the Tsunami Mk2 is the most reliable manual bilge pump in freshwater applications, considering it has 40% better protection against water ingress and electrolysis vs. the Mk1 pump.Easy Installation & Service GPH Gallons Per Hour: 800. 90° rotatable elbow outlet allows users to install the pump anywhere in a full 360° orientation Backward compatible hole pattern and motor cartridges of Tsunami Mk1 bilge and aerator pumps. External mounting feet and integrated outlet reduces time and effort. Service pump cartridges from hard-to-reach areas using only one hand. . Specifications: Rated Volts DC: 24V. Fuse Size: 2 Amp. Wire Length: inch 29in / mm 735. Hose Diameter: inch 3/4in and 1inbe used with appropriate Tsunami outlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.