Shop AUGE LIGHT
See all product information
Create Account
12.76 in. White Modern Rechargeable and Dimmable Flexible filament LED Table Lamp
- Mfr # AGDSLWT2201
- Zoro # G110908323
product price:Â
$
72.19
/ea
Key Features
Color
White
Height
12.76 in.
Width
4.01 in
Material
ABS Plastic/Glass
Depth
12.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGDSLWT2201
- Zoro #
- G110908323
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- ABS Plastic/Glass
- Finish
- White
- Features
- Dimmable, Rechargeable
- Lamp Type
- Desk Lamp
- Shade Shape
- 4.76 in
- Power Source
- USB Rechargeable
Description
Innovative funny lamp--first one to apply magnetic led in light fixture,break through the traditional led shape and make the light fun Minimalist design--Integrated light souce and vacumme design inside, make your home a sense of technology, light weight easy to be take to anywhere Touch dim-Touch dim design and 3 level brightness options, warm color with 2200K color temperature USB charging-With one time 3Hour DC 5V/1A Type C fast charging can use for two weeks according to intermittent usage occations.