Mini 5.70 in. Yellow Modern Rechargeable and Dimmable Flexible filament LED Table Lamp
- Mfr # AGDSLYL2202
- Zoro # G710908327
product price:Â
$
35.79
/ea
Key Features
Color
Yellow
Height
5.7 in.
Material
ABS Plastic/Glass
Finish
Yellow
Features
Dimmable, Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGDSLYL2202
- Zoro #
- G710908327
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 5.7 in.
Details
- Color
- Yellow
- Material
- ABS Plastic/Glass
- Finish
- Yellow
- Features
- Dimmable, Rechargeable
- Power Source
- USB Rechargeable
- Lamp Type
- Bedside Lamp
Description
Mini magnetic led lamp-- shake light, and toy lamp. When you shake the lamp, it activates the internal magnet which causes the light strip curve, providing a visually and tactilely interesting experience. Minimalist design--Integrated light source and vacuum design inside, make your home a sense of technology, lightweight easy to be taken to anywhere. Touch dim design, 3-step dim warm color with 2700K color temperature, constant light 60lm, and low light. Breathing Light effect, the light slowly rises and down, creating a calming and relaxing atmosphere. USB charging-With one-time 3Hour DC 5V/1A Type C fast charging can use for two weeks according to intermittent usage occasions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.