Tiffany Style Butterfly Bankers Lamp
- Mfr # 244075YMR
- Zoro # G801775982
product price:Â
$
78.99
/ea
Key Features
Height
12.5 in
Width
5 in
Length
10.5 in
Weight
6.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 244075YMR
- Zoro #
- G801775982
- UPC #
- 194189545992
- Country of Origin
- China
Dimensions
- Height
- 12.5 in
- Width
- 5 in
- Length
- 10.5 in
Details
- Weight
- 6.4 lbs
Description
This Stained-Glass Butterfly Bankers LED Lamp from Hastings Home adds warm ambient light on a side table, desk, nightstand, end table, piano, or in an entryway. Designed with a 96-piece handcrafted stained glass shade featuring a butterfly and blooming flowers, a decorative brown metal base with dragonflies stamped into it, a swivel arm to adjust the angle of the light and a rotary on-off switch located on the cord, this lamp will complement almost any style of transitional decor. The lamp comes with an energy-efficient 4W 400 lumens elongated LED bulb that will glow for up to 25,000 hours before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.