Auralex Acoustics
Acoustic Panels, 2 ft. W, 2 ft. L, PK2
Mfr # DESKMAX
Zoro # G7819551
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Length 2 ft
- Material Open Cell Polyurethane Foam, Polyester, Polypropylene
- Color Gray/Black
- Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13 (8677533)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- HY-KO 5In Yellow Reflective Number 6, 10PK (B00756)
- NMC Danger Do Not Watch The Arc Sign, DGA12P (DGA12P)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS HoverMat (HoverMat™)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- Auralex Acoustics Sound Control and Acoustical Absorption