Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp

  • Mfr # MP6

  • Zoro # G8410473


product price:  $1,521.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Air Inlet
3/4 in NPT Female
Horsepower
2 1/2 hp
Includes
Gear Lubricant
Tool Weight
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP6
Zoro #
G8410473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Min. Hose Size
1/2 in
Cutting Width
8 in
Air Inlet Connection Size
3/4 in

Details

Item
Air Powered Scarifier
Air Inlet
3/4 in NPT Female
Horsepower
2 1/2 hp
Includes
Gear Lubricant
Tool Weight
18 lb
Removal Rate
70 to 100 sq ft/hr
CFM @ Full Load
42.0
Cleaning Area
8 in
Duty
Heavy Duty
Switch Type
Trigger
Series
M Series
Handle Type
D-Handle
Includes Dust Shroud
Yes
Air Consumption
42 cfm
Speed Setting
Variable Speed
Air Inlet Type
NPT
Locking
No Locking
Air Inlet Gender
Female
Application
Larger Tool Suitable for Heavy Duty or Floor Work
Exhaust Location
Below
Air Pressure
70 to 100 psi
Grip Style
D-Handle

Description

Air Powered Scarifier, Handle Type D-Handle, Includes Dust Shroud Yes, Horsepower 2 1/2 hp, Tool Weight 18 lb, Removal Rate 70 to 100 sq ft/hr, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Larger Tool Suitable for Heavy Duty or Floor Work, Cleaning Area 8 in, Cutting Width 8 in, Duty Heavy Duty, Exhaust Location Below, Includes Gear Lubricant, Locking No Locking, Minimum Hose Size 1/2 in, Overall Length 16 in, Series M Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.