Shop CHICAGO PNEUMATIC

Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp

  • Mfr # CP3550-120ACC
  • Zoro # G6329908

product price: 
$
800.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 13/16 in
Air Inlet
3/8 in NPT Female
Horsepower
1.5 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3550-120ACC
Zoro #
G6329908
UPC #
015451780449
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 13/16 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/8 in
Collet Size
1/4 in
Hose Size - Minimum
1/2 in
Wire Rope Length
9 13/16 in
Length
9 13/16 in
Fits Chest Size
Superior Ergonomics, Superior Torque For Maximal Productivity

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1.5 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
Side Handle
Throttle
Lever
Variable Speed
No
Average CFM @ 15 Second Run Time
38.0
Handle Material
Composite
Duty
Heavy Duty
CFM @ Full Load
56.0
Grinder Orientation
Angle
Tool Weight
3.2 lb
Bearing Type
Ball
Exhaust Location
Rear
Standards
EN ISO 11148-9:2012, ISO-28927-12
Vibration Level
6.1 m/sq sec
Minimum Speed
12,000 RPM
Application
Chamfering, Finishing Tasks
Air Inlet Type
NPT
Air Pressure
90 psi
Switch Location
Top
Air Consumption
56 cfm
Safety Features
Safety Lock Lever
Power Source
Air Powered
Features
Superior Ergonomics, Superior Torque For Maximal Productivity
Switch Type
Safety Lever
Series
CP3550 Series
Tool Style
Right Angle
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Speed - Maximum
12,000 RPM
Tool Life
Long Lasting
Tool Series
CP3550
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
12,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1.5 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Side Handle, Safety Features Safety Lock Lever, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.