Elctr Handheld Scarifier, Clean Area 12In
Mfr # M5-1EV
Zoro # G8157116
product price:Â $1,506.99
/ea
Free Shipping & Returns
Key Features
Cleaning Area
12 in
Voltage
120V AC
HP
0.5 hp
Lock-off
No
Amps
6.9 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M5-1EV
Zoro #
G8157116
UPC #
-
Country of Origin
United States
Dimensions
Tool Length
18 in
Cord Length
15 ft
Description
Electric Handheld Scarifier, Handle Type D-Handle, Cleaning Area 12 in, Voltage 120V AC, Includes Dust Shroud Yes, Includes Vacuum Yes, Horsepower 1/2 hp, Tool Weight 27 lb, Removal Rate 100 to 150 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 6.9 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series M, Speed Setting Single Speed, Switch Type Trigger, Tool Length 18 in, Type Electric Handheld Scarifier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.