Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SYSTEM, GL HP DC1013G, PDC
- Mfr # 2004815
- Zoro # G623654991
product price:Â
$
28,354.99
/ea
Key Features
Horsepower
13 hp
Kit Contents
(1) Complete Drum Assembly 10 in, (1) Bare Tool
Driving Unit Required
Driving Unit Not Required
Sound Level
109 dBA
Removal Rate - Maximum
1,700 sq ft/hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004815
- Zoro #
- G623654991
- UPC #
- 769946845877
- Country of Origin
- United States
Dimensions
- Overall Height
- 46 in
- Scarifying Width
- 10 in
- Overall Length
- 62 in
- Overall Width
- 28 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Horsepower
- 13 hp
- Kit Contents
- (1) Complete Drum Assembly 10 in, (1) Bare Tool
- Driving Unit Required
- Driving Unit Not Required
- Sound Level
- 109 dBA
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Fuel Tank Capacity
- 1.72 gal
- Power Source
- Gas-Powered
- Tool Series
- High Production
- Engine Brand
- Honda
- Speed Setting
- Variable Speed
- Drum Type Included
- Fine
- Product Type
- Gas-Powered Scarifier
- Tool Weight
- 310 lb
- Number of Speed Settings
- Continuous
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL HP DC1013G, PDC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.