Shop AURAND MANUFACTURING

Elctrc Handheld Scarifier, Clean Area 8In

  • Mfr # M5-1V

  • Zoro # G8085201


product price:  $1,411.99
/ea
Free Shipping & Returns

Key Features

Cleaning Area
8 in
Voltage
120V AC
HP
0.5 hp
Lock-off
No
Amps
6.9 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M5-1V
Zoro #
G8085201
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft
Tool Length
18 in
Scarifying Width
8 in
Overall Length
18 in

Details

Item
Handheld Scarifier
Cleaning Area
8 in
Voltage
120V AC
HP
0.5 hp
Lock-off
No
Amps
6.9 A
Lock-on
Yes
Series
M
Corded/Cordless
Corded
Corded/Banded
Corded
Number of Speeds
1
Cleaning Area
8"
Switch Type
Trigger
Includes
Cutter Bundle on Unit, Gear Lubricant, Parts Manual, Vacuum Shroud
Tool Weight
23 lb
Handle Design
C Shape
Includes Vacuum
Yes
Motor Type
Electric
Locking
Lock-On
Includes Dust Shroud
Yes
Horsepower
1/2 hp
Speed Setting
Single Speed
Power Source
Corded
Application
Scarifier
Number of Speed Settings
1
Handle Type
D-Handle
Type
Electric Handheld Scarifier
Current
6.9 A
Removal Rate
70 to 100 sq ft/hr
Product Type
Electric Handheld Scarifier
Removal Rate - Maximum
100 sq ft/hr
Removal Rate - Minimum
70 sq ft/hr
Tool Series
M

Description

Handheld Scarifier, Handle Type D-Handle, Cleaning Area 8 in, Voltage 120V AC, Includes Dust Shroud Yes, Includes Vacuum Yes, Horsepower 1/2 hp, Tool Weight 23 lb, Removal Rate 70 to 100 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 6.9 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series M, Speed Setting Single Speed, Switch Type Trigger, Tool Length 18 in, Type Electric Handheld Scarifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.