Steel, 12 W x 16 L In.
Mfr # M998035-i
Zoro # G5983704
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2500 lb.
Color
Red
Material
Steel
Type
Heavy Duty
Length
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M998035-i
Zoro #
G5983704
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Overall Length
16 in
Overall Width
12 in
Overall Height
4 in
Size
12W x 16L x 4 in H
Width
12"
Dimensions
12 in x 16 in x 4 in
Tire Size
1 5/8 in x 2 1/2 in
Details
Load Capacity
2500 lb.
Color
Red
Material
Steel
Type
Heavy Duty
Frame Material
Steel
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Extra Wide, Allows One Person To Move A Vehicle In Any Direction
Lifting Capacity
2,500 lb
Used For
Material Handling Dolly for moving Auto, Material, Machines
Finish
Powder Coated
Item
Single Auto Dolly
For Use With
Trailers, Boats, ATVs, And Several Other Vehicles
Includes
(1) Auto Dolly
Caster Material
Polyolefin
Frame Finish
Powder Coated
Description
Single Auto Dolly, Lifting Capacity 2,500 lb, 12 in x 16 in x 4 in, Tire Size 1 5/8 in x 2 1/2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Overall Height 4 in, Overall Length 16 in, Overall Width 12 in, Type Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.