Steel, 16 W x 16 L In.

  • Mfr # M998036-i

  • Zoro # G3673844


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2500 lb.
Material
Steel
Color
Red
Type
Heavy Duty
For Use With
Trailers, Boats, ATVs, And Several Other Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M998036-i
Zoro #
G3673844
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Overall Length
16 in
Overall Width
16 in
Width
16"
Size
16W x 16L x 4 in H
Dimensions
16 in x 16 in x 4 in
Overall Height
4 in
Tire Size
1 5/8 in x 2 1/2 in

Details

Item
Single Auto Dolly
Load Capacity
2500 lb.
Material
Steel
Color
Red
Type
Heavy Duty
For Use With
Trailers, Boats, ATVs, And Several Other Vehicles
Includes
(1) Auto Dolly
Features
Mar-Resistant Polyolefin Wheel That Also Features A Crown Profile, Extra Wide, Allows One Person To Move A Vehicle In Any Direction
Finish
Powder Coated
Lifting Capacity
2,500 lb
Used For
Material Handling Dolly for moving Auto, Material, Machines
Frame Material
Steel
Frame Finish
Powder Coated
Caster Material
Polyolefin

Description

Single Auto Dolly, Lifting Capacity 2,500 lb, 16 in x 16 in x 4 in, Tire Size 1 5/8 in x 2 1/2 in, Steel, Caster Material Polyolefin, Color Red, Frame Finish Powder Coated, Overall Height 4 in, Overall Length 16 in, Overall Width 16 in, Type Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.