0.5 Amp, 1 Pole, 80Vdc, Trip Curve: C, DIN Rail Mount-Hydraulic-Magnetic Circuit Breaker, UL1077
- Mfr # NDB5-Z4.5-1P
- Zoro # G715656629
Key Features
Specifications
Details
- MFR #
- NDB5-Z4.5-1P
- Zoro #
- G715656629
- UPC #
- 810009767176
- Country of Origin
- China
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Black
Dimensions
- Width
- 0.51 in
Description
NDB5-Z4.5-1P is a compact 0.5 amp DIN rail mount DC circuit breaker designed for general-purpose industrial applications, boasting an 80 Vdc rating. With a slim profile of only 13mm per pole, this high-density breaker is space-saving and features touch-safe screw clamp wiring within its black flame-resistant housing. The NDB5-Z ensures reliability with a 10kA interrupt capacity and a medium trip curve, providing optimal performance in tight panel spaces. Factory tested at 300%, this one-pole DIN rail DC circuit breaker guarantees quality, making it the ideal choice when space is a premium consideration.
- 0.5 Amp
- 1 Pole
- 80V DC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.