1 Amp, 3 Pole, 480Vac, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, 52mm Width, UL1077

  • Mfr # NDB2-63C1-3

  • Zoro # G515656768


product price: $53.39
/ea

Key Features

Color
Gray
Width
2.05 in
For Use With
Circuit Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63C1-3
Zoro #
G515656768
UPC #
813101023461
Country of Origin
China

Dimensions

Width
2.05 in

Details

Item
Circuit Breaker
Color
Gray
For Use With
Circuit Protection

Description

NDB2-63C1-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 1 amp MCB, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C1-3 is a 1 amp MCB DIN rail circuit breaker.


  • 1 Amp
  • 3 Pole
  • 480V AC
  • UL1077
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products