
10 Amp, 1 Pole, 80 V DC, Trip Curve: C, Hydraulic Magnetic Circuit Breaker, DIN Rail Mount, UL 489A
Mfr # QY113DMU210
Zoro # G515656751
product price:Â $27.25
/eaKey Features
Width
0.51 in
For Use With
Circuit Protection
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QY113DMU210
Zoro #
G515656751
UPC #
810009763987
Country of Origin
South Africa
Dimensions
Width
0.51 in
Details
Item
Circuit Breaker
For Use With
Circuit Protection
Color
Black
Description
QY113DMU210 DC rated MCB, din rail breaker is a Hydraulic-Magnetic magnetic breaker rated at 10 amp, 80 Vdc, one pole. The UL489A DC rated MCB is a space saving DC DIN rail breaker since it is only 13 mm wide per pole.
- 10 Amp
- 1 Pole
- 80V DC
- UL489A
- C Trip Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.