10 Gang Terminal Block Assembly, 24-12 AWG, 20 Amp, 600 Volt

  • Mfr # RAAK3N21-10

  • Zoro # G615656750


product price: $20.79
/ea

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Width
2.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAAK3N21-10
Zoro #
G615656750
UPC #
810009762041
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
8 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

Upgrade your solar combiner or electrical setups with our versatile 10 block DIN Rail assembly, ideal for managing multiple wire connections. With a wire range of 28-12 AWG, this assembly allows you to connect up to 10 circuits quickly and securely. Crafted with UL94V0 housings, nickel-plated copper alloy metal bodies, and plated high tensile alloy screws, our DIN Rail terminal blocks ensure durability and reliability. Each assembly includes 10 ASIUK3N Terminal Blocks, 2 ASIUD1B End Brackets, and 1 ASIDUK410 End cover, all mounted on a sturdy 7.5-inch steel RoHS DIN Rail for easy installation and stability.


  • 20 Amp / 600-Volt
  • For Solar Combiner or Electrical Setups
  • Accepts 24-12 AWG
  • Length 8-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.