10 Gang Terminal Block Assembly, 8-24 AWG, 50A, 300VAC UL

  • Mfr # RAAK6N21-10

  • Zoro # G915656641


product price:  $27.08
/ea

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Width
2.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAAK6N21-10
Zoro #
G915656641
UPC #
810009762010
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
8 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

This 10 block DIN Rail assembly for solar combiner or electrical setups that require multiple wire connections. Connect up to 10 circuits quickly and easily. These DIN Rail terminal blocks feature UL94V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy screws. This assembly includes 10 ASIUK6N Terminal Blocks, 2 ASIUD1B End Brackets, 1 ASIDUK410 End cover all mounted on a piece of 8 inch steel RoHS DIN Rail.


  • 50 Amp / 600-Volt
  • For Solar Combiner or Electrical Setups
  • Accepts 8-24 AWG
  • Length 8-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.