10 Gang Terminal Block Assembly with Jumpers, 24-8 AWG, 50 Amp, 300 Volt

  • Mfr # RAAK6NJ21-10

  • Zoro # G915656597


product price:  $37.89
/ea

Key Features

Color
Gray
Overall Width
2.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAAK6NJ21-10
Zoro #
G915656597
UPC #
810009762027
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
8 in

Details

Item
Connector
Color
Gray

Description

This 10 block DIN Rail assembly for solar combiner or electrical setups that require multiple wire connections. Connect up to 10 circuits quickly and easily. The jumpers can be removed or cut to the desired length and configuration. These DIN Rail terminal blocks feature UL94V0 housings, nickel plated copper alloy metal bodies and plated high tensile alloy screws. This assembly includes 10 ASIUK6N Terminal Blocks, 2 ASIUD1B End Brackets, 1 ASIDUK410 End cover, and 1 10 Position Jumper all mounted on a piece of 8 inch steel RoHS DIN Rail.


  • 50 Amp / 300 Volt
  • For Solar Combiner or Electrical Setups
  • Accepts 24-8 AWG
  • Length 8-Inches
  • With Jumpers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.