Zoro Homepage

120V Green LED Panel Indicator Light, 22mm Panel Mount, UL Listed

  • Mfr # PLML2L110UL

  • Zoro # G615656576


product price: $10.19
/ea

Key Features

Color
Green
Width
1.2 in
Length
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLML2L110UL
Zoro #
G615656576
UPC #
810009761952
Country of Origin
Italy

Dimensions

Width
1.2 in
Length
2.48 in

Details

Color
Green
Item
0

Description

PLML2L110UL is a green 120V panel indicator light that is a 22mm green LED indicator light. This green 120V control panel LED indicator light is 22mm and is powered by either 110V AC or 110V DC. The green 120V 22mm panel mount LED indicator light has a black bezel and body and has easy to wire screw terminals suitable for use with 20-14 AWG solid or stranded wires. The PLML2L110UL Green 120V panel indicator light is UL508 Recognized and this Green 22mm panel mount LED indicator light carries an IP65 rating.


  • Panel Indicator Light
  • 22mm
  • Accepts 20-14 AWG
  • IP65 Rating
  • Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.