1492-J3 Equivalent Terminal Block, UL Rated 28-12 AWG, 25A, 600V, 60PK

  • Mfr # ASI1492J3

  • Zoro # G115656571


product price:  $47.25
/pk 60, $0.79/ea

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Width
0.75 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI1492J3
Zoro #
G115656571
UPC #
813101020446
Country of Origin
China

Dimensions

Overall Width
0.75 in
Overall Length
4 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

ASI1492J3 is a 1492-J3 terminal block equivalent that is physically similar, accepts same accessories but at a much lower cost than the 1492-J3. This 1492-J3 functional replacement terminal block is UL rated 25 Amps at 600 volts, 28 to 12 AWG, with screw clamp wire terminations. Although similar shape and dimensions the ASI1492-J3 does have marked improvements for better connectivity and terminations. The ASI1492-J3 5 mm wide DIN rail mounted terminal block has nickel-plated copper alloy metal bodies rather than steel for better connectivity and protection in harsh environments, high tensile screws for secure wire terminations, and a flame retardant UL94V0 housing. The ASI1492-J3 single level feed through terminal block mounts onto standard DIN rail, can be easily bridge common connections.


  • 25 Amp
  • Nickel-Plated Copper Alloy Metal Body
  • Accepts 28-10 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.