Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
15 Amp, 2P, 250Vac, Trip Curve:C, Rack/Panel Mount Screw, Hydraulic Magnetic Circuit Breaker, UL1077
- Mfr # NDB3100J415-2LSS1A0R
- Zoro # G215656600
product price:Â
$
57.55
/ea
Key Features
Width
1.51 in
Color
Black
For Use With
Circuit Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB3100J415-2LSS1A0R
- Zoro #
- G215656600
- UPC #
- 810009766919
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Black
- For Use With
- Circuit Protection
Dimensions
- Width
- 1.51 in
Description
NDB3100J415-2LSS1A0R 2 Pole, 15 Amp Panel Mount Circuit Breaker, Hydraulic Magnetic Circuit Breaker, UL1077. The UL1077 NDB3-100 Rack Mount, Panel Mount circuit breakers feature hydraulic magnetic operation, and have a voltage rating of AC125/250V with a 5kA breaking capacity.
- 15 Amp
- 2 Pole
- 250V AC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.