Zoro Homepage

24V DIN Rail Power Supply, Split Phase, Input 240V AC, Output 24V DC, 5A

  • Mfr # XCSW121C

  • Zoro # G815656598


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSW121C
Zoro #
G815656598
UPC #
810009767770
Country of Origin
Italy

Dimensions

Overall Width
1.5 in
Length (In.)
4.5 in

Description

XCSW121C is a 24V DIN rail power supply that operates off of split phase 240V AC and provides an adjustable 24 V DC output. Pluggable terminal blocks are used to simplify the wiring to this DIN rail power supply for split phase, 240Vac installations. This 240V AC to 24V DC DIN rail power supply is cULus508 Listed.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • 24v DC Output
  • 240V AC Input
  • Split Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.