25 Amp Circuit Breaker, Din Rail Mount, 1 Pole, 240V AC 60V DC, Long Trip Curve

  • Mfr # NDB2T-63D25-1L

  • Zoro # G412537375


product price:  $27.35
/ea

Key Features

AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/60V AC / V DC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB2T-63D25-1L
Zoro #
G412537375
UPC #
810009765998
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/60V AC / V DC
Color
Gray

Description

The NDB2T-63D25-1L is a single-pole AC Circuit Breaker rated at 25 amps and 240V, designed for high reliability in industrial and commercial applications. This 18 mm thermal magnetic breaker has a 10kA interrupt capacity and a D curve trip characteristic for handling high inrush currents. It features easy screw clamp connections, visual trip indication, and mounts on a standard 35 mm DIN rail. Complying with UL 1077 standards, the NDB2T-63D25-1L ensures dependable supplemental protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.