30 Amp, 1 Pole, 80Vdc, Trip Curve C, Snap-In Panel Mount Rocker Switch Circuit Breaker, UL1077

  • Mfr # NDB330Z430-1QHY110R

  • Zoro # G115656656


product price:  $20.25
/ea

Key Features

Width
3/4 in
For Use With
Circuit Protection
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB330Z430-1QHY110R
Zoro #
G115656656
UPC #
810009767145
Country of Origin
China

Dimensions

Width
3/4 in

Details

Item
Circuit Breaker
For Use With
Circuit Protection
Color
Black

Description

NDB330Z430-1QHY110R is a DC panel mount circuit breaker with a black rocker with vertical white printing. This rocker acutator circuit breaker is a hydraulic magnetic breaker with an DC medium trip curve and a DC 80V rating. With a UL1077 Approval, these easy-to-install snap-in panel mount circuit breakers with a rocker switch actuator are ideal for all types of equipment, marine and other applications. The current rating for this 1 pole DC panel mount circuit breaker with a printed rocker actuator is 30-Amps.


  • 30 Amp
  • 1 Pole
  • 80V DC
  • UL1077
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products