Zoro Homepage

4 Level Sensor Actuator Terminal Block With Disconnect Top Level, DIN Rail Mount, 100PK

  • Mfr # ASI011174

  • Zoro # G115656557


product price: $2,050.99
/pk 100, $20.51/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Length
4 in
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI011174
Zoro #
G115656557
UPC #
810009767237
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
0.75 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

ASI011174 is a 3-wire sensor/actuator connection, 4-level DIN rail mount terminal block with upper level signal feed through, the third level + sensors/actuators is suitable for use with disconnect or fuse holder plugs. The lower level is a ground connection for actuators. Screw clamp 30-14 AWG, gray.


  • Screw Clamp 30-14 AWG
  • 3 Wire Sensor/Actuator Connection
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.