
80 Amp DIN Rail Circuit Breaker, 3 Pole, UL1077, C Trip Curve, 480 Vac/60 Vdc
Mfr # NDB1-125C80-3
Zoro # G512537428
product price:Â $98.29
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480/60V AC / V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB1-125C80-3
Zoro #
G512537428
UPC #
810009761839
Country of Origin
China
Details
Item
Circuit Breaker
AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480/60V AC / V DC
Description
NDB1-125C80-3 is a high current three pole 80 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 80A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 3 pole 80 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 480Vac.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.