Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 480V AC, 3 PK

  • Mfr # NDB1-125D100-3

  • Zoro # G012537386


product price: $288.99
/pk 3, $96.33/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480/60V AC / V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-125D100-3
Zoro #
G012537386
UPC #
810009765882
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480/60V AC / V DC

Description

NDB1-125D125-3 is a high current three pole 125 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 125A D curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 3 pole 125 amp DIN rail breaker has screw clamp wire terminations, utilizes a D Trip Curve and has a UL voltage rating of 480Vac.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.