
Circuit Breaker, 480V AC, 6 PK
Mfr # NDB2-63C25-2
Zoro # G812537388
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480V AC
Circuit Breaker Voltage
480V AC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB2-63C25-2
Zoro #
G812537388
UPC #
813101023607
Country of Origin
China
Details
Item
Circuit Breaker
AC Voltage Rating
480V AC
Circuit Breaker Voltage
480V AC
Color
Gray
Description
NDB2-63C25-2 is a DIN rail circuit breaker, MCB mini circuit breaker, 25 amp MCB, two pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC and 125 V DC circuits. Features for this two pole circuit breaker include 36 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C25-2 is a 25 amp MCB DIN rail circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.