
Panel Interface Connector With A 5A Breaker And A 120V Single AC Receptacle
Mfr # RAI-SAC-104-B
Zoro # G312537352
product price: $57.39
/eaKey Features
Voltage
120V AC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI-SAC-104-B
Zoro #
G312537352
UPC #
813101022877
Country of Origin
United States
Details
Voltage
120V AC
Color
Black
Description
RAI-SAC-104-B is a panel interface connector or robust through panel interface consisting of a 5A circuit breaker and a single 120V AC receptacle mounted in an aluminum connector housing witch a locking cover, making this a waterproof interface. The circuit breaker is rated at 5 amp at 250 Vac circuit breaker. Whether it is a tripped circuit or for manual operation, you only have to open the locking cover of the panel interface connector mounted on the exterior of the panel in order to access the circuit breaker. The remote access interface or panel interface connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed and a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy to wire after installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.