
Panel Interface Connector With A DB9 Female Connector And A 120V Single AC Receptacle
Mfr # RAI-SAC-203
Zoro # G712537426
product price: $57.59
/eaKey Features
Voltage
120V AC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI-SAC-203
Zoro #
G712537426
UPC #
813101022990
Country of Origin
United States
Details
Voltage
120V AC
Color
Black
Description
RAI-SAC-203 is a through panel interface connector consisting of a single UL recognized 120V AC receptacle and a female 9-pin D-sub connector in a robust aluminum connector housing with a locking cover. The 120V outlet and DB9 connector provide an external source for AC power and connectivity near the equipment. The remote access interface or panel interface connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed and a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy to wire after installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.