This item is Discontinued.

Automation Systems Interconnect Roller Lever Limit Switch, Slow Break, 1 NC 1 NO, M16 Cable Entry Fitting with 1/2 NPT Adapter FTN138-X11N

Roller Lever Limit Switch, Slow Break, 1 NC 1 NO, M16 Cable Entry Fitting with 1/2 NPT Adapter (Discontinued)

  • Mfr # FTN138-X11N
  • Zoro # G515656560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTN138-X11N
Zoro #
G515656560
UPC #
810009767398
Country of Origin
Italy

Dimensions

Actuator Length
1.2 in
Width
1.21 in

Details

Item
Roller

Description

FTN138-X11N is a roller lever limit switch with a 17.5mm diameter plastic roller. The Roller Lever Limit switch is designed with 1 NC and 1 NO removable slow break contact that allow for convenient and easy wiring of the contact block. The FTN138-X11 limit switch is cULus listed and has a mechanical life greater than 10 million cycles.


  • 17.5mm Diameter
  • Roller lever Limit Switch
  • cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.