This item is Discontinued.

Automation Systems Interconnect Roller/Lever Limit Switch, 50 mm Roller, Adjustable Lever Length, 1NC-1NO Snap Action Contacts, NPT FTNG140-Z11N

Roller/Lever Limit Switch, 50 mm Roller, Adjustable Lever Length, 1NC-1NO Snap Action Contacts, NPT (Discontinued)

  • Mfr # FTNG140-Z11N
  • Zoro # G412537368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTNG140-Z11N
Zoro #
G412537368
UPC #
810009765622
Country of Origin
Italy

Details

Body Material
Thermoplastic

Description

FTNG140-Z11N is a standard size roller lever limit switch with a 50mm diameter rubber roller. It features a variable length lever. It is ideal for use in elevator applications. The limit switch is designed with 1 NC and 1 NO removable Snap Action contacts that allow for convenient and easy wiring of the contact blocks. The flame resistant Thermoplastic housing has an 1/2'' NPT threaded conduit opening at the bottom. The contact cover is hinged and flips down for easy access for wiring. The mounting screws are 30 mm apart at the top and bottom of the housing. The heads are held in place by 4 screws. The FTNG140-Z11N limit switch is cULus listed and has a mechanical life greater than 10 million cycles, and an electrical life greater than 150,000 cycles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.