
Terminal Block, Double Level, Separate bridgeable levels, Screw Clamp 26-10 AWG, 30amp, 600V, 80PK
Mfr # ASIUKKB5
Zoro # G412120263
product price: $140.99
/pk 80, $1.76/ea
Free Shipping & Returns
Key Features
Mounting Type
DIN
Housing Color
Gray
Includes
Terminal Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASIUKKB5
Zoro #
G412120263
UPC #
810009763147
Country of Origin
China
Details
Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray
Includes
Terminal Block
Description
The ASIUKKB5 is a 2 level terminal block with separate bridging capability on each level. This 2 level DIN rail terminal block is 6.2 mm wide and features screw clamp wire connections. By stacking two feed through connections onto one terminal block reduces the space used on the DIN rail by 50%. Both levels of the terminal block are independently bridgeable. This ASI 2 level DIN rail terminal block is rated at 30 to 10 AWG wire gauge, 30 Amp at 600 Volt. It snaps onto standard 35 mm DIN rail. Pkq Qty 60pcs
- • 2 Level
- • 30-10 AWG
- • DIN Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.