Shop All Panel Mount Tachometers
Autonics
Pulse Meter, 1/32 DIN, 10,000 RPM
Mfr # LR5N-B
Zoro # G4246873
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.1%
- Power Requirement Built-in Battery
- RPM 10,000
- Display 5 digit LCD
- Fits 1/32 DIN
Product Information
- Brand Autonics
- MFR # LR5N-B
- Zoro # G4246873
- Country of Origin Korea, Republic of
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Cutout Width | 1 3/4 in |
Cutout Height | 7/8 in |
DIN Size | 1/32 |
Details
Description
Pulse Meter, Minimum RPM 0.1 RPM, Maximum RPM 10,000 RPM, RPM Accuracy 0.1 Percent of Reading, RPM Resolution 0.1 RPM, Number of Digits 5, DIN Size 1/32, Cutout Height 7/8 in, Cutout Width 1 3/4 in, Output Current Not Applicable, Output Voltage Not Applicable, Calibration Certificate Type Not Applicable, Input Voltage 3V DC, Digital Display Screen Type LCD, Manufacturer Warranty Length 3 yr, Includes Instructions and Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B160#)
- BAKER INSTRUMENTS B51000 Digital Pressure Gauge, 0 to 1000 psi (B51000)
- WINTERS Threaded Thermowell, Tapered (TBR2550-1-TP)
- DWYER INSTRUMENTS Temp Switch (TS-13030)
- MONARCH Remote Optical Sensor (6180-056)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- EXTECH 1/8 Din Panel Tach (461950)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- MONARCH Sensor, Proximity (6180-013)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- Autonics Panel Mount Tachometers